Lock ring MB 29

  • ERIKS:11551861
Image 1
Overview This lock washer is designed for securing KM KML and HM series lock nuts on shafts or adapter sleeves. It engages a keyway to reliably prevent unintentional loosening of lock nuts. The washer operates by bending one of its tabs into the slot of the lock nut. It serves as a stable and straightforward fastening solution for bearing assemblies. Replacement with a new washer is recommended for each lock nut installation. Features
  • Keyway engagement offers secure locking to prevent nut movement during operation
  • Washer tabs bend into lock nut slots ensuring reliable retention under vibration
  • Simple design enables quick installation and removal reducing assembly downtime
  • Direct compatibility with KM
  • KML
  • and HM lock nuts facilitates standardised inventory
  • Designed for metric shafts supporting consistent use across international applications
Application & Usage
  • Used with KM lock nuts on rotating shafts
  • Ideal for securing bearing assemblies in industrial machinery
  • Compatible with adapter sleeves in power transmission systems
Save to list

€18.60/ pieceexcl. VAT

€22.51incl. VAT

2 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock Washers
Bore diameter
145 mm
Outer Diameter
202 mm
Thickness
2 mm