




€21.25/ pieceexcl. VAT
€25.71incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MB |
Type | Lock washer |
Bore diameter | 135 mm |
Outer Diameter | 185 mm |
Thickness | 2 mm |
B | 2 mm |
d | 135 mm |
d1 | 160 mm |
d2 | 185 mm |
f | 14 mm |
M | 130 mm |
€17.00/ pieceexcl. VAT
€20.57incl. VAT
9 In stock - Estimated delivery date 04/11/2026