Lock ring MB 27

  • ERIKS:11551860
Image 1
Overview This lock washer is designed for securing KM KML and HM series lock nuts to shafts or adapter sleeves. It engages a keyway to prevent unintentional loosening during operation. The washer locks the nut in position by bending a tab into a slot on the nut's outer diameter. Each installation requires a new washer for optimal performance. Features
  • Keyway engagement ensures secure fastening in high-vibration environments reducing maintenance needs
  • Tab bending mechanism provides stable locking preventing loosening during dynamic loads
  • Compatible with multiple lock nut series allowing flexible use across different assemblies
  • Easy installation and removal minimises downtime for routine maintenance
  • Metric dimensions enable straightforward integration into standard industrial equipment
Application & Usage
  • Used with shafts requiring secure axial nut retention
  • Ideal for adapter sleeves in heavy-duty machinery assemblies
  • Compatible with installations needing frequent lock nut replacement
Save to list

€17.00/ pieceexcl. VAT

€20.57incl. VAT

9 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock Washers
Bore diameter
135 mm
Outer Diameter
185 mm
Thickness
2 mm