Lock ring MB 23

  • ERIKS:11551890
Image 1
Overview This MB 23 lock washer is engineered for securing KM KML and HM .. T lock nuts onto shafts or adapter sleeves. It utilises a keyway engagement to maintain the lock nut's position and prevent unintentional loosening. The washer is designed for single-use installation to ensure optimal fastening reliability. Its construction supports simple stable and reliable assembly in demanding industrial environments. Features
  • Keyway engagement ensures precise lock nut positioning and prevents operational loosening
  • Single-use design maintains consistent fastening integrity during each installation cycle
  • Compatible with multiple lock nut types to support various mounting requirements
  • Stable construction facilitates reliable operation in high-vibration industrial settings
  • Easy installation and removal reduce maintenance downtime and associated labour costs
Application & Usage
  • Used with KM
  • KML
  • and HM .. T lock nuts for secure shaft mounting
  • Ideal for rotating equipment requiring positive lock nut retention
  • Compatible with adapter sleeves featuring keyway engagement
Save to list

€7.00/ pieceexcl. VAT

€8.47incl. VAT

11 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock Washers
Bore diameter
115 mm
Outer Diameter
159 mm
Thickness
2 mm