Lock ring MB 22

  • ERIKS:11551897
Image 1
Overview This lock washer secures KM KML and HM series lock nuts onto shafts or adapter sleeves. It features tabs that are bent into the lock nut to maintain position and prevent unintentional loosening. Designed for use in keyed shafts or sleeves it offers stable and reliable fastening. Each installation requires a new washer to ensure consistent locking performance. Features
  • Tabs engage lock nut slots preventing unintentional loosening during operation
  • Fits shafts and adapter sleeves with keyways for secure mechanical connection
  • Requires replacement with each installation ensuring consistent locking effectiveness
  • Simple design allows easy installation and removal reducing maintenance time
Application & Usage
  • Used with KM
  • KML
  • and HM lock nuts on rotating equipment
  • Ideal for securing components on metric shafts in industrial assemblies
  • Compatible with keyed adapter sleeves in transmission systems
Save to list

€5.52/ pieceexcl. VAT

€6.68incl. VAT

71 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock Washers
Bore diameter
110 mm
Outer Diameter
154 mm
Thickness
1.75 mm