Lock ring MB 17

  • ERIKS:11551909
Image 1
Overview This lock washer is designed for use with metric lock nuts providing secure fastening on shafts or adapter sleeves. It engages directly with a keyway to prevent unintentional loosening during operation. The washer locks the nut in place by bending a tab into a slot on the nut's outside diameter. It is suitable for applications requiring reliable and stable locking performance. Features
  • Washer tab bends into nut slot to maintain secure locking and reduce risk of loosening
  • Engages with shaft or adapter sleeve keyway to ensure precise axial positioning of lock nuts
  • Simple installation and removal process minimises downtime and enhances operational efficiency
  • Compatible with multiple lock nut types for increased application flexibility and parts standardisation
  • Use of a new washer each installation maintains consistent locking integrity and operational safety
Application & Usage
  • Used with KM
  • KML
  • and HM lock nuts for shaft mounting
  • Ideal for securing components on adapter sleeves in rotating equipment
  • Compatible with metric bearing assemblies in industrial machinery
Save to list

€2.91/ pieceexcl. VAT

€3.52incl. VAT

183 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock Washers
Bore diameter
85 mm
Outer Diameter
119 mm
Thickness
1.75 mm
d1
85 mm
d2
119 mm