Lock ring MB 14

  • ERIKS:11551949
Image 1
Overview This lock washer is designed for use with metric lock nuts. Its function is to secure KM KML and HM .. T lock nuts on shafts or adapter sleeves. The washer engages a keyway to prevent unintentional loosening during operation. One of its tabs is bent into the nut slot to lock the assembly in place. Features
  • Engages keyway in shaft providing secure locking and reducing risk of loosening
  • Washer tab bends into nut slot ensuring positive retention during operation
  • Easy installation and removal minimises downtime for maintenance teams
  • Suitable for KM KML and HM .. T lock nuts offering versatile compatibility
  • Requires new washer for each installation promoting safety and reliability
Application & Usage
  • Used with adapter sleeves for shaft mounting: lock washer
  • Ideal for securing metric lock nuts on rotating equipment: MB 14
  • Compatible with bearing assemblies requiring keyway engagement: 70 mm bore
Save to list

€1.84/ pieceexcl. VAT

€2.23incl. VAT

111 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock Washers
Bore diameter
70 mm
Outer Diameter
98 mm
Thickness
1.5 mm