Lock ring MB 13

  • ERIKS:11552002
Image 1
Overview

This lock washer is designed for securing metric lock nuts such as KM KML and HM .. T onto shafts or adapter sleeves. It engages with a keyway to prevent unintentional loosening of the lock nut during operation. The washer locks the nut in position when its tab is bent into a slot in the nut's outside diameter. Each installation requires a new washer to ensure reliable fastening.

Features
  • Tab design locks the nut in place ensuring operational stability and safety
  • Keyway engagement prevents loosening under vibration reducing maintenance needs
  • Simple installation process minimises downtime during assembly or replacement
  • Compatible with KM
  • KML
  • and HM .. T nuts expands usability across various assemblies
  • Requires replacement at each installation maintains consistent fastening integrity
Application & Usage
  • Used with adapter sleeves requiring secure nut positioning
  • Ideal for industrial shaft assemblies needing reliable fastening
  • Compatible with metric lock nuts in rotating equipment
Save to list

1,64 €/ pieceexcl. VAT

1,98 €incl. VAT

114 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock Washers
Bore diameter
65 mm
Outer Diameter
92 mm
Thickness
1.5 mm