SKF

SKF Lock ring MB 0

  • ERIKS:23766790
  • Manufacturer:7316570189964
Image 1
Image 2
Image 1
Image 2
MB / MBL Metric lock washers consist of fine thread pitches, for use with KML, KM, HM AND HME series.
Robust and very low maintenance
Save to list

€0.97/ pieceexcl. VAT

€1.17incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
MB
Type
Lock washer
Bore diameter
10 mm
Outer Diameter
21 mm
Thickness
1 mm
B
1 mm
d
10 mm
d1
13.5 mm
d2
21 mm
f
3 mm
M
8.5 mm
Alternatives
Product Image

Lock ring MB 0

  • Eriks:11552005

€0.78/ pieceexcl. VAT

€0.94incl. VAT

953 In stock - Estimated delivery date 04/11/2026