Lock ring MB 0

  • ERIKS:11552005
Image 1
Overview This lock washer is designed for use with metric lock nuts offering secure fastening by engaging a keyway in the shaft or adapter sleeve. It prevents unintentional loosening by locking the nut in position when a tab is bent into a slot on the lock nut. Each installation requires a new washer supporting stable and reliable performance in demanding environments. The washer is easy to install and remove making it suitable for maintenance and replacement tasks. Features
  • Keyway engagement ensures accurate positioning and prevents loosening during operation
  • Tab bending mechanism provides secure locking without additional tools or devices
  • Suitable for KM
  • KML
  • and HM T lock nuts allowing compatibility across multiple nut types
  • Simple installation and removal process reduces downtime and maintenance effort
  • Single-use design maintains consistent locking force in repeated assemblies
Application & Usage
  • Used with metric lock nuts in rotating shaft assemblies
  • Ideal for securing components on adapter sleeves and threaded shafts
  • Compatible with replacement cycles in industrial machinery maintenance
Save to list

€0.78/ pieceexcl. VAT

€0.94incl. VAT

953 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock Washers
Bore diameter
10 mm
Outer Diameter
21 mm
Thickness
1 mm
d1
10 mm
d2
21 mm