




€21.33/ pieceexcl. VAT
€25.81incl. VAT
Sold per: 5Min. order: 5
5 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | N |
Type | Locknut |
Thread Size | 2.360x18" |
Outer Diameter | 80.289 mm |
Width | 13.741 mm |
Inner Diameter | 59.944 mm |
B | 13.741 mm |
b | 6.096 mm |
B3 | 13.741 mm |
d1 | 72.238 mm |
d3 | 80.289 mm |
h | 3.429 mm |
€34.91/ pieceexcl. VAT
€42.24incl. VAT
2 In stock - Estimated delivery date 04/11/2026