




€11.14/ pieceexcl. VAT
€13.48incl. VAT
Sold per: 5Min. order: 5
4 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | N |
Type | Locknut |
Thread Size | 1.767x18" |
Outer Diameter | 64.414 mm |
Width | 11.379 mm |
Inner Diameter | 44.882 mm |
B | 11.379 mm |
b | 6.096 mm |
B3 | 11.38 mm |
d1 | 57.937 mm |
d3 | 64.414 mm |
G | 44.882 |
G | 44.882 mm |
h | 2.642 mm |
€31.23/ pieceexcl. VAT
€37.79incl. VAT
18 In stock - Estimated delivery date 04/11/2026€3.30/ pieceexcl. VAT
€3.99incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 06/11/2026