




€3.30/ pieceexcl. VAT
€3.99incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W |
Bore diameter | 45.517 mm |
Outer Diameter | 69.444 mm |
Thickness | 1.219 mm |
B | 1.219 mm |
d | 45.517 mm |
d1 | 58.699 mm |
d2 | 69.444 mm |
f | 7.366 mm |
M | 42.85 mm |
V | 3.175 mm |