




€10.40/ pieceexcl. VAT
€12.58incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | N |
Type | Locknut |
Thread Size | 1.563x18" |
Outer Diameter | 57.277 mm |
Width | 11.379 mm |
Inner Diameter | 39.7 mm |
B | 11.379 mm |
b | 6.096 mm |
B3 | 11.379 mm |
d1 | 50.8 mm |
d3 | 57.277 mm |
h | 2.642 mm |
€8.32/ pieceexcl. VAT
€10.07incl. VAT
Estimated delivery date - 14/01/2027€31.23/ pieceexcl. VAT
€37.79incl. VAT
18 In stock - Estimated delivery date 16/11/2026€2.93/ pieceexcl. VAT
€3.55incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026