




€2.93/ pieceexcl. VAT
€3.55incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W |
Bore diameter | 40.208 mm |
Outer Diameter | 62.713 mm |
Thickness | 1.219 mm |
B | 1.219 mm |
d | 40.208 mm |
d1 | 51.562 mm |
d2 | 62.713 mm |
f | 7.366 mm |
M | 37.541 mm |
V | 2.388 mm |