




€8.17/ pieceexcl. VAT
€9.89incl. VAT
3 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | N |
Type | Locknut |
Thread Size | 0.969x32" |
Outer Diameter | 39.827 mm |
Width | 10.566 mm |
Inner Diameter | 24.613 mm |
B | 10.566 mm |
b | 4.521 mm |
B3 | 10.566 mm |
d1 | 32.537 mm |
d3 | 39.827 mm |
h | 2.642 mm |
€23.87/ pieceexcl. VAT
€28.88incl. VAT
8 In stock - Estimated delivery date 04/11/2026€4.41/ pieceexcl. VAT
€5.34incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 06/11/2026