SKF

SKF Lock Nut KML 40

  • ERIKS:24003716
  • Manufacturer:7316577300225
Image 1
Image 2
Image 1
Image 2
Lock Nut. Used to locate bearings and other components onto a shaft. This nut is designed with four equally spaced slots around the outer diameter to take a hook or impact spanner. Secured in place with a lock or tab washer.
Save to list

€370.21/ pieceexcl. VAT

€447.95incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
KML
Thread Size
M 200x3
Outer Diameter
240 mm
Width
29 mm
B
29 mm
b
18 mm
d1
222 mm
d3
240 mm
h
8 mm
Spare parts & accessories

€128.75/ pieceexcl. VAT

€155.79incl. VAT

1 In stock - Estimated delivery date 04/11/2026
Product Image

SKF Lock ring MBL 40

  • Eriks:24003795
  • Manufacturer:MBL 40

€64.24/ pieceexcl. VAT

€77.73incl. VAT

Estimated delivery date - 06/11/2026