




€169.26/ pieceexcl. VAT
€204.80incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KML |
Thread Size | M 150x2 |
Outer Diameter | 180 mm |
Width | 24 mm |
B | 24 mm |
b | 14 mm |
d1 | 170 mm |
d3 | 180 mm |
h | 5 mm |
€92.87/ pieceexcl. VAT
€112.37incl. VAT
5 In stock - Estimated delivery date 04/11/2026€42.43/ pieceexcl. VAT
€51.34incl. VAT
Estimated delivery date - 06/11/2026