SKF

SKF Lock Nut KMK 19

  • ERIKS:24003712
  • Manufacturer:7316571179285
Image 1
Image 2
Image 1
Image 2
Overview This lock nut incorporates an integral locking device for radial bearing location in moderate applications. The design eliminates the need for a shaft keyway reducing installation complexity and cost. A set screw actuates a threaded steel insert to ensure secure retention. The component is fabricated for metric threads and provides robust reusable locking. Features
  • Integral locking device eliminates need for separate locking components and saves installation time
  • No shaft keyway required reducing shaft machining and associated costs
  • Threaded steel insert ensures consistent pressure distribution for secure locking
  • Reusable design minimises replacement frequency and maintenance downtime
  • Metric M 95x2 thread compatibility supports standardised assembly requirements
Application & Usage
  • Used with radial bearings in moderate load environments
  • Ideal for assemblies requiring quick and secure nut installation
  • Compatible with shafts lacking a keyway feature
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
KMK
Thread Size
M 95x2
Outer Diameter
125 mm
Width
20 mm
B
20 mm
b
10 mm
d1
117 mm
d3
125 mm
h
4 mm
Inner Diameter
95 mm
Spare parts & accessories

€56.99/ pieceexcl. VAT

€68.96incl. VAT

1 In stock - Estimated delivery date 04/11/2026