SKF

SKF Lock Nut KMK 11

  • ERIKS:23766326
  • Manufacturer:7316577711755
Image 1
Image 2
Image 1
Image 2
Overview This lock nut features an integral locking device for efficient bearing location in moderate-duty applications. It eliminates the need for a shaft keyway streamlining shaft design and reducing machining requirements. The integrated threaded steel insert provides secure seating and reusable performance. Installation is straightforward with no separate locking device required. Features
  • Integral locking device enhances operational reliability by preventing loosening during service
  • No keyway needed simplifies shaft preparation and reduces manufacturing time and costs
  • Threaded steel insert in bore ensures uniform pressure and secure fit for bearings
  • Reusable mechanism supports multiple assemblies without compromising function
  • Rapid installation with set screw minimises downtime and accelerates maintenance tasks
Application & Usage
  • Used with radial bearings in moderate-duty mechanical assemblies
  • Ideal for shaft designs where keyway machining is impractical
  • Compatible with metric threaded assemblies requiring secure axial positioning
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
KMK
Thread Size
M 55x2
Outer Diameter
75 mm
Width
13 mm
B
15 mm
b
7 mm
d1
69 mm
d3
75 mm
h
3 mm
Inner Diameter
55 mm
Spare parts & accessories

€33.07/ pieceexcl. VAT

€40.01incl. VAT

5 In stock - Estimated delivery date 04/11/2026