SKF

SKF Lock Nut KMK 10

  • ERIKS:23766325
  • Manufacturer:7316570965087
Image 1
Image 2
Image 1
Image 2
Overview This lock nut features a metric thread and integral locking device for secure bearing positioning. Its threaded steel insert acts as a pressure plate when the set screw is tightened eliminating the need for a keyway. The design reduces shaft preparation requirements and enables straightforward installation for radial bearing applications. The nut is robust and intended for use in less demanding environments supporting cost-effective assembly. Features
  • Integral locking device ensures secure axial positioning of bearings and prevents loosening under operating loads
  • Threaded steel insert and set screw design eliminates the need for shaft keyways reducing machining time
  • Reusable nut construction supports multiple installations lowering long-term maintenance costs
  • Metric thread compatibility facilitates straightforward integration into standard European shaft assemblies
Application & Usage
  • Used with radial bearings in light and medium-duty machinery
  • Ideal for shaft assemblies requiring quick lock nut installation
  • Compatible with applications where separate locking devices are impractical
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
KMK
Thread Size
M 50x1.5
Outer Diameter
70 mm
Width
13 mm
B
15 mm
b
6 mm
d1
65 mm
d3
70 mm
h
2.5 mm
Inner Diameter
50 mm
Spare parts & accessories

€33.07/ pieceexcl. VAT

€40.01incl. VAT

5 In stock - Estimated delivery date 04/11/2026