




€280.89/ pieceexcl. VAT
€339.88incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMFE |
Type | Locknut |
Thread Size | M 130x2 |
Outer Diameter | 165 mm |
Width | 28 mm |
Inner Diameter | 130 mm |
B | 28 mm |
b | 12 mm |
B3 | 7 mm |
d1 | 141 mm |
d3 | 165 mm |
G | M 130x2 |
G | 130 mm |
h | 5 mm |
€92.87/ pieceexcl. VAT
€112.37incl. VAT
5 In stock - Estimated delivery date 04/11/2026