




€25.57/ pieceexcl. VAT
€30.94incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMFE |
Type | Locknut |
Thread Size | M 50x1.5 |
Outer Diameter | 70 mm |
Width | 14 mm |
Inner Diameter | 50 mm |
B | 14 mm |
b | 6 mm |
B3 | 3 mm |
d1 | 57.5 mm |
d3 | 70 mm |
G | M 50x1.5 |
G | 50 mm |
h | 2.5 mm |
€33.07/ pieceexcl. VAT
€40.01incl. VAT
5 In stock - Estimated delivery date 04/11/2026