




€178.10/ pieceexcl. VAT
€215.50incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KM |
Type | Locknut |
Thread Size | M 165x3 |
Outer Diameter | 210 mm |
Width | 26 mm |
Inner Diameter | 165 mm |
B | 26 mm |
b | 16 mm |
B3 | 210 mm |
d1 | 193 mm |
d3 | 210 mm |
G | M 165x3 |
G | 165 mm |
h | 7 mm |
€120.97/ pieceexcl. VAT
€146.37incl. VAT
Estimated delivery date - 06/01/2027€128.75/ pieceexcl. VAT
€155.79incl. VAT
1 In stock - Estimated delivery date 04/11/2026€33.94/ pieceexcl. VAT
€41.07incl. VAT
Estimated delivery date - 06/11/2026