SKF

SKF Lock Nut KM 2

  • ERIKS:23766297
  • Manufacturer:7316577754301
Image 1
Image 2
Image 1
Image 2
Lock Nut. Used to locate bearings and other components onto a shaft. This nut is designed with four equally spaced slots around the outer diameter to take a hook or impact spanner. Secured in place with a lock or tab washer.
Save to list

€5.24/ pieceexcl. VAT

€6.34incl. VAT

7 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
KM
Type
Locknut
Thread Size
M 15x1
Outer Diameter
25 mm
Width
5 mm
Inner Diameter
15 mm
B
5 mm
b
4 mm
d1
21 mm
d3
25 mm
G
M 15x1
G
15 mm
h
2 mm
Alternatives
Product Image

Lock Nut KM 2

  • Eriks:11551917

€3.56/ pieceexcl. VAT

€4.31incl. VAT

130 In stock - Estimated delivery date 04/11/2026
Spare parts & accessories

€22.95/ pieceexcl. VAT

€27.77incl. VAT

1 In stock - Estimated delivery date 04/11/2026
Product Image

SKF Lock ring MB 2

  • Eriks:23766802
  • Manufacturer:MB 2

€0.87/ pieceexcl. VAT

€1.05incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 06/11/2026