Lock Nut KM 2

  • ERIKS:11551917
Image 1
Overview

This lock nut is designed with a metric thread for secure fastening of bearings onto a shaft. Four equally spaced slots around its circumference allow for efficient engagement with a spanner. A lock washer is required to prevent unintentional loosening during operation. The product offers reliable performance and can be reused if undamaged.

Features
  • Metric thread enables precise and secure shaft mounting reducing the risk of misalignment
  • Equally spaced slots facilitate ease of installation and removal saving maintenance time
  • Reusable with a new lock washer supporting cost-effective maintenance workflows
  • Lock washer integration prevents unintentional loosening enhancing operational reliability
Application & Usage
  • Used with bearing assemblies for shaft retention
  • Ideal for mechanical equipment requiring frequent disassembly
  • Compatible with spanner tools for maintenance operations
Save to list

€3.56/ pieceexcl. VAT

€4.31incl. VAT

130 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 15x1
Outer Diameter
25 mm
Width
5 mm
Inner Diameter
15 mm