




€8.92/ pieceexcl. VAT
€10.79incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | N |
Type | Locknut |
Thread Size | 1.173x18" |
Outer Diameter | 44.577 mm |
Width | 10.566 mm |
Inner Diameter | 29.794 mm |
B | 10.566 mm |
b | 4.521 mm |
B3 | 10.57 mm |
d1 | 38.1 mm |
d3 | 44.58 mm |
h | 2.642 mm |
€16.52/ pieceexcl. VAT
€19.99incl. VAT
Estimated delivery date - 06/01/2027€23.87/ pieceexcl. VAT
€28.88incl. VAT
8 In stock - Estimated delivery date 04/11/2026€4.41/ pieceexcl. VAT
€5.34incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 06/11/2026