




€675.00/ pieceexcl. VAT
€816.75incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HM..T |
Thread Size | Tr260x4 |
Outer Diameter | 330 mm |
Width | 36 mm |
B | 36 mm |
b | 24 mm |
d1 | 300 mm |
d3 | 330 mm |
h | 12 mm |
€224.43/ pieceexcl. VAT
€271.56incl. VAT
Estimated delivery date - 06/11/2026€140.08/ pieceexcl. VAT
€169.50incl. VAT
Estimated delivery date - 06/11/2026