SKF

SKF Lock ring MB 52

  • ERIKS:23766826
  • Manufacturer:7316577001412
Image 1
Image 2
Image 1
Image 2
MB / MBL Metric lock washers consist of fine thread pitches, for use with KML, KM, HM AND HME series.
Robust and very low maintenance
Save to list

€140.08/ pieceexcl. VAT

€169.50incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
MB
Type
Lock washer
Bore diameter
260 mm
Outer Diameter
342 mm
Thickness
3 mm
B
3 mm
d
260 mm
d1
300 mm
d2
342 mm
f
28 mm
M
253 mm
Alternatives
Product Image

Lock ring MB 52

  • Eriks:11552230

€112.06/ pieceexcl. VAT

€135.59incl. VAT

5 In stock - Estimated delivery date 04/11/2026