SKF

SKF Lock Nut HM 50 T

  • ERIKS:23765769
  • Manufacturer:7316577106155
Image 1
Image 2
Image 1
Image 2
Lock Nut. Used to locate bearings and other components onto a shaft.
Save to list

€685.67/ pieceexcl. VAT

€829.66incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HM..T
Thread Size
Tr250x4
Outer Diameter
320 mm
Width
36 mm
B
36 mm
b
20 mm
d1
290 mm
d3
320 mm
h
10 mm
Spare parts & accessories

€181.19/ pieceexcl. VAT

€219.24incl. VAT

3 In stock - Estimated delivery date 04/11/2026