




€406.49/ pieceexcl. VAT
€491.85incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HM..T |
Thread Size | Tr210x4 |
Outer Diameter | 270 mm |
Width | 30 mm |
B | 30 mm |
b | 20 mm |
d1 | 238 mm |
d3 | 270 mm |
h | 10 mm |
€181.19/ pieceexcl. VAT
€219.24incl. VAT
3 In stock - Estimated delivery date 04/11/2026