




€3,258.91/ pieceexcl. VAT
€3,943.28incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HM |
Thread Size | Tr500x5 |
Outer Diameter | 580 mm |
Width | 68 mm |
B | 68 mm |
b | 36 mm |
B5 | 85 mm |
d1 | 550 mm |
d2 | 523 mm |
d3 | 580 mm |
h | 15 mm |
€597.95/ pieceexcl. VAT
€723.52incl. VAT
Estimated delivery date - 09/11/2026