

€597.95/ pieceexcl. VAT
€723.52incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMFN |
Type | Impact spanner |
Model | Metric |
Single wrench model | No |
Wrench width | 630 to 735 mm |
Wrench width | 24.8031 to 28.937 in |
Length | 590 mm |
Material | Cast iron |
Weight | 8640 g |
Weight | 19 lb |
Thickness | 40 |
Thickness | 1.5748 in |
Length | 23.2283 in |
Suitable for tommy bar | No |
Tapered handle | No |
Surface protection | Zinc coated |
Surface treatment | Zinc coated |