




€143.74/ pieceexcl. VAT
€173.93incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | AN |
Type | Locknut |
Thread Size | 5.106x12" |
Outer Diameter | 171.577 mm |
Width | 22.479 mm |
Inner Diameter | 129.692 mm |
B | 22.479 mm |
b | 15.494 mm |
B3 | 129.69 mm |
d1 | 157.175 mm |
d3 | 171.577 mm |
G | 129.692 |
G | 129.692 mm |
h | 6.604 mm |
€92.87/ pieceexcl. VAT
€112.37incl. VAT
5 In stock - Estimated delivery date 04/11/2026€44.66/ pieceexcl. VAT
€54.04incl. VAT
Estimated delivery date - 06/11/2026