

€122.88/ pieceexcl. VAT
€148.68incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TSN..S |
Inner Diameter | 70 mm |
Outer Diameter | 98.5 mm |
Width | 22 mm |
Material | Steel, silicone |
Operating temperature | from -50 to 200 °C |
€78.62/ pieceexcl. VAT
€95.13incl. VAT
Estimated delivery date - 10/11/2026