

€78.62/ pieceexcl. VAT
€95.13incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | ETS |
Outer Diameter | 21.65 mm |
Width | 98.7 mm |
Material | Steel, FKM |
Operating temperature | from -20 to 200 °C |
€122.88/ pieceexcl. VAT
€148.68incl. VAT
Estimated delivery date - 10/11/2026