

€104.69/ pieceexcl. VAT
€126.67incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TSN..S |
Inner Diameter | 65 mm |
Outer Diameter | 93 mm |
Width | 19 mm |
Material | Steel, silicone |
Operating temperature | from -50 to 200 °C |
€69.34/ pieceexcl. VAT
€83.90incl. VAT
Estimated delivery date - 10/11/2026