FAG

FAG Labyrinth seal for SES plummer block housing ETS515

  • ERIKS:14280137
  • Manufacturer:4064327031129
Image 1
Save to list

€69.34/ pieceexcl. VAT

€83.90incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
ETS
Outer Diameter
19.5 mm
Width
93.2 mm
Material
Steel, FKM
Operating temperature
from -20 to 200 °C
Alternatives
Product Image

SKF Labyrinth seal TSN 515 S

  • Eriks:23770862
  • Manufacturer:TSN 515 S

€104.69/ pieceexcl. VAT

€126.67incl. VAT

Estimated delivery date - 09/11/2026