

€111.95/ pieceexcl. VAT
€135.46incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TSN..S |
Inner Diameter | 55 mm |
Outer Diameter | 78.5 mm |
Width | 19 mm |
Material | Steel, silicone |
Operating temperature | from -50 to 200 °C |
€63.96/ pieceexcl. VAT
€77.39incl. VAT
Estimated delivery date - 10/11/2026