

€63.96/ pieceexcl. VAT
€77.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | ETS |
Outer Diameter | 18.5 mm |
Width | 78.2 mm |
Material | Steel, FKM |
Operating temperature | from -20 to 200 °C |
€111.95/ pieceexcl. VAT
€135.46incl. VAT
Estimated delivery date - 09/11/2026