

€267.31/ pieceexcl. VAT
€323.45incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TSN..S |
Inner Diameter | 80 mm |
Outer Diameter | 103.5 mm |
Width | 22 mm |
Material | Steel, silicone |
Operating temperature | from -50 to 200 °C |
€62.58/ pieceexcl. VAT
€75.72incl. VAT
Estimated delivery date - 10/11/2026