

€62.58/ pieceexcl. VAT
€75.72incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | ETS |
Outer Diameter | 103.7 mm |
Width | 21.65 mm |
Material | Steel, FKM |
Operating temperature | from -20 to 200 °C |
€267.31/ pieceexcl. VAT
€323.45incl. VAT
Estimated delivery date - 09/11/2026