




€200.51/ pieceexcl. VAT
€242.62incl. VAT
Estimated delivery date - 03/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 107 |
Type | Bourdon Tube |
Cabinet diameter | 69 mm |
Measuring range | from 0 to 100 |
Pressure unit | MPa |
Pressure unit secondary scale | psi |
Dragpointer | No |
Accuracy class | 1.6 % |
Blow-out included | Yes |
Restrictor in connection | No |
Restrictor | No |
Liquid-damped | Yes |
Fill fluid | Glycerin |
Connection location | Below |
Connection type | Back centric |
Process connection | External thread |
Size process connection | 1/4" BSPP(G) |
Cabinet material | Stainless steel |
Window material | Safety glass |
Material dial | Stainless steel housing, Safety glass |
Maximum overpressure | 1000 bar |
Protection class | IP65 |
Ambient temperature | from 0 to 40 °C |
Cabinet diameter | R50 |
Measuring range | 0 to 1000 bar |
ØD | 69 mm |