






€3,955.08/ pieceexcl. VAT
€4,785.65incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HMV..E |
Type | Hydraulic Nut |
Thread Size | Tr320x5 mm |
Outer Diameter | 428 mm |
Ring width | 53 mm |
Piston width | 10 mm |
Piston stroke | 14 mm |
Bore | 320 mm |
Inside piston diameter | 322 mm |
Outside Piston Diameter | 409 mm |
€2,069.08/ pieceexcl. VAT
€2,503.59incl. VAT
Estimated delivery date - 09/11/2026€2,170.28/ pieceexcl. VAT
€2,626.04incl. VAT
Estimated delivery date - 09/11/2026€87.35/ pieceexcl. VAT
€105.69incl. VAT
34 In stock - Estimated delivery date 05/11/2026€28.47/ pieceexcl. VAT
€34.45incl. VAT
1 In stock - Estimated delivery date 05/11/2026€221.67/ pieceexcl. VAT
€268.22incl. VAT
1 In stock - Estimated delivery date 05/11/2026€2,621.08/ pieceexcl. VAT
€3,171.51incl. VAT
1 In stock - Estimated delivery date 05/11/2026€42.27/ pieceexcl. VAT
€51.15incl. VAT
42 In stock - Estimated delivery date 05/11/2026€252.03/ pieceexcl. VAT
€304.96incl. VAT
1 In stock - Estimated delivery date 05/11/2026