






€2,887.88/ pieceexcl. VAT
€3,494.33incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HMV..E |
Type | Hydraulic Nut |
Thread Size | Tr235x4 mm |
Outer Diameter | 326 mm |
Ring width | 46 mm |
Piston width | 8 mm |
Piston stroke | 10 mm |
Bore | 235 mm |
Inside piston diameter | 237 mm |
Outside Piston Diameter | 311 mm |
€3,173.08/ pieceexcl. VAT
€3,839.43incl. VAT
Estimated delivery date - 09/11/2026€87.35/ pieceexcl. VAT
€105.69incl. VAT
34 In stock - Estimated delivery date 05/11/2026€28.47/ pieceexcl. VAT
€34.45incl. VAT
1 In stock - Estimated delivery date 05/11/2026€2,069.08/ pieceexcl. VAT
€2,503.59incl. VAT
Estimated delivery date - 09/11/2026€221.67/ pieceexcl. VAT
€268.22incl. VAT
1 In stock - Estimated delivery date 05/11/2026€94.71/ pieceexcl. VAT
€114.60incl. VAT
29 In stock - Estimated delivery date 05/11/2026€597.95/ pieceexcl. VAT
€723.52incl. VAT
1 In stock - Estimated delivery date 05/11/2026€252.03/ pieceexcl. VAT
€304.96incl. VAT
1 In stock - Estimated delivery date 05/11/2026