




€21.11/ pieceexcl. VAT
€25.54incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HN |
Type | Hook Spanner |
Model | Metric |
Single wrench model | No |
Wrench width | 20 to 22 mm |
Wrench width | 0.7874 to 0.8661 in |
Length | 109 mm |
Material | Carbon steel |
Weight | 20 g |
Weight | 0.044 lb |
Norm | DIN 1810 |
Thickness | 3 |
Thickness | 0.1181 in |
Length | 4.2913 in |
Suitable for tommy bar | No |
Tapered handle | No |
Surface protection | Black Phosphated |
Surface treatment | Black phosphated |