

€1,318.19/ pieceexcl. VAT
€1,595.01incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72..CD |
Inner Diameter | 80 mm |
Outer Diameter | 140 mm |
Width | 52 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 2.915 kg |
€1,335.92/ pieceexcl. VAT
€1,616.46incl. VAT
Estimated delivery date - 10/11/2026