

€1,335.92/ pieceexcl. VAT
€1,616.46incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-C |
Inner Diameter | 80 mm |
Outer Diameter | 140 mm |
Width | 52 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 94 kN |
Static load rating | 55 kN |
Limiting speed grease lubrication | 10000 rpm |
Limiting speed oil-air lubrication | 17000 rpm |
€1,318.19/ pieceexcl. VAT
€1,595.01incl. VAT
Estimated delivery date - 09/11/2026