

€1,082.37/ pieceexcl. VAT
€1,309.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72..CD |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Width | 48 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 2.182 kg |
€1,188.43/ pieceexcl. VAT
€1,438.00incl. VAT
Estimated delivery date - 10/11/2026