

€1,188.43/ pieceexcl. VAT
€1,438.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-C |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Width | 48 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 71 kN |
Static load rating | 41.5 kN |
Limiting speed grease lubrication | 11000 rpm |
Limiting speed oil-air lubrication | 18000 rpm |
€1,082.37/ pieceexcl. VAT
€1,309.67incl. VAT
Estimated delivery date - 09/11/2026